This item is Discontinued.

Belkin Cable, Cat5E, Plnm/Stp, Rj45M/M, 50 , Gry, Pa A3L791-50-P-H

Cable, Cat5E, Plnm/Stp, Rj45M/M, 50 , Gry, Pa (Discontinued)

  • Mfr # A3L791-50-P-H
  • Zoro # G9330565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-50-P-H
Zoro #
G9330565
UPC #
722868493434
Country of Origin
Unknown

Dimensions

Length - Patch Cord
50 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 - Male
Conductor Material
Copper
Jacket Type
Plenum
Plenum Rated
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.