
Cable, Cat5E, Stp, Rj45M/M, 50, Gry, Patch, S
Mfr # A3L791-50-H-S
Zoro # G9330687
product price: $34.55
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
50 ft
Standards
EIA/TIA-568B, ISO/IEC 11801:2002
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3L791-50-H-S
Zoro #
G9330687
UPC #
722868184301
Country of Origin
Unknown
Dimensions
Length - Patch Cord
50 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Standards
EIA/TIA-568B, ISO/IEC 11801:2002
Shielded
Yes
Category - Data Cable
Category 5e
Jacket Material
Polyvinyl Chloride
Item - Data Cable
Patch Cable
Features
Molded
Conductor Material
Copper
Jacket Color
Gray
Connector Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.