This item is Discontinued.

Belkin Cable, Cat6, Utp, Rj45M/M, 12, Gry, Patch A3L980-12

This item is Discontinued.

Belkin

Cable, Cat6, Utp, Rj45M/M, 12, Gry, Patch (Discontinued)

Mfr # A3L980-12
Zoro # G9334695
UPC # 722868662618
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3L980-12
Zoro #
G9334695
UPC #
722868662618
Country of Origin
Unknown

Dimensions

Length - Patch Cord
12 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Gray
Category - Data Cable
Category 6
Item - Data Cable
Patch Cable
Shielded
No
Conductor Material
Copper
For Use With
Network Device
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.