Zoro Homepage

Cable, Cat6, Utp, Rj45M/M, 25 , Gry, Patch, Sn

  • Mfr # TAA980-25-GRY-S

  • Zoro # G9362695


product price: $21.65
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAA980-25-GRY-S
Zoro #
G9362695
UPC #
722868750377
Country of Origin
Unknown

Dimensions

Length - Patch Cord
25 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Gray
Jacket Material
Polyvinyl Chloride
Solid / Stranded
Stranded
Conductor Material
Copper
Standards
TIA/EIA-568-B.2, ISO/IEC 11801, TAA Compliant
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.