Zoro Homepage

Cable, Cat6, Utp, Rj45M/M, 3 Feet, Blu, Patch, Snagless, Taa

  • Mfr # TAA980-03-BLU-S

  • Zoro # G0805571


product price: $9.25
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
3 ft
Standards
TIA/EIA-568-B.2, ISO/IEC 11801, TAA
Jacket Material
Polyvinyl Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAA980-03-BLU-S
Zoro #
G0805571
UPC #
722868749241
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Standards
TIA/EIA-568-B.2, ISO/IEC 11801, TAA
Jacket Material
Polyvinyl Chloride
Solid / Stranded
Stranded
Category - Data Cable
Category 6
Conductor Material
Copper
Jacket Color
Blue
Item - Data Cable
Patch Cable
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.