This item is Discontinued.

Belkin Cable, Cat6, Utp, Rj45M/M, 3, Pur, Patch A3L980-03-PUR

This item is Discontinued.

Belkin

Cable, Cat6, Utp, Rj45M/M, 3, Pur, Patch (Discontinued)

Mfr # A3L980-03-PUR
Zoro # G0451049
UPC # 722868693520
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3L980-03-PUR
Zoro #
G0451049
UPC #
722868693520
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Jacket Color
Purple
Conductor Material
Copper
For Use With
Network Device
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.