Zoro Homepage

Cable, Cat6, Utp, Rj45M/M, 4, Blu, Patch

  • Mfr # A3L980-04-BLU

  • Zoro # G9357759


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980-04-BLU
Zoro #
G9357759
UPC #
722868660188
Country of Origin
Unknown

Dimensions

Length - Patch Cord
4 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Blue
Transmission Speed
1 Gbps
Features
Corrosion Resistant, Molded, Abrasion Resistant, Crosstalk Protection, Strain Relief
Wire Gauge
24 AWG
Solid / Stranded
Stranded
For Use With
Modem, Notebook, Network Device, Router
Connector Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.