This item is Discontinued.

Belkin Cable, Cat6, Utp, Rj45M/M, 6 , Gry, Patch A3L980-06

This item is Discontinued.

Belkin

Cable, Cat6, Utp, Rj45M/M, 6 , Gry, Patch (Discontinued)

Mfr # A3L980-06
Zoro # G9350506
UPC # 722868587263
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3L980-06
Zoro #
G9350506
UPC #
722868587263
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Gray
Transmission Speed
1 Gbps
Solid / Stranded
Stranded
Wire Gauge
24 AWG
Features
Corrosion Resistant, Strain Relief, Molded, Abrasion Resistant, Crosstalk Protection
For Use With
Modem, Network Device, Router, Notebook
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.