
Cable, Cat6, Utp, Rj45M/Rj45M, 8 , Grn, Patch
Mfr # A3L980-08-GRN
Zoro # G0800610
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3L980-08-GRN
Zoro #
G0800610
UPC #
722868683033
Country of Origin
Unknown
Dimensions
Length - Patch Cord
8 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Green
Transmission Speed
1 Gbps
Features
Crosstalk Protection, Abrasion Resistant, Corrosion Resistant, Strain Relief, Molded
Solid / Stranded
Stranded
Wire Gauge
24 AWG
For Use With
Notebook, Modem, Network Device, Router
Connector Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.