Zoro Homepage

CABLE, DISPLAYPORT, DPM/DPM, 6

  • Mfr # F2CD000B06-E

  • Zoro # G215190166


product price: $21.15
/ea

Key Features

Device Supported
Audio/Video Device
Color
Black
Connector Gender on First End
Male
Cable Type
DisplayPort
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2CD000B06-E
Zoro #
G215190166
UPC #
722868664001
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Device Supported
Audio/Video Device
Item
A/V Cable
Color
Black
Connector Gender on First End
Male
Cable Type
DisplayPort
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Conductor Material
Copper
Standards
HDCP
Features
HDCP, Latching Connector
Supported Resolutions
3840 x 2160
Connector Gender on Second End
Male
Connector on Second End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.