
CABLE, DSPLYPRT, MINI DISPLAYPORT TO HDM, 12, 4K
Mfr # F2CD080BT12
Zoro # G615190230
product price: $21.95
/eaKey Features
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Cable Length
11.81 ft
Device Supported
MacBook Air, Ultrabook, MacBook Pro, Workstation, HDTV, Audio/Video Device, Tablet, MacBook
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Features
Flexible, Molded, Strain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2CD080BT12
Zoro #
G615190230
UPC #
745883696963
Country of Origin
China
Dimensions
Cable Length
11.81 ft
Details
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Device Supported
MacBook Air, Ultrabook, MacBook Pro, Workstation, HDTV, Audio/Video Device, Tablet, MacBook
Item
A/V Cable
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Features
Flexible, Molded, Strain Relief
Cable Type
HDMI/Mini DisplayPort
Connector Gender on First End
Male
Connector Gender on Second End
Male
Compatibility
Apple Devices:MacBook, MacBook Air, MacBook Air 11", MacBook Air 13", MacBook Pro (2014), MacBook Pro 13", MacBook Pro 15", MacBook Pro 17"Microsoft Devices:Surface Pro 2, Surface Pro 3, Surface Pro 4
Supported Resolutions
3840 x 2160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.