
Cable, Fiber, Lc/Lc, 2M, Duplex, 8.3/125, Taa
Mfr # LCLC083-02M-TAA
Zoro # G0362088
product price: $56.85
/eaKey Features
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Clad Dimension
125 µm
Core Dimension
8.3 µm
Standards
TAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCLC083-02M-TAA
Zoro #
G0362088
UPC #
722868779583
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
8.3 µm
Cable Length
6.56 ft
Details
Item
Patch Cable
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Standards
TAA
Color
Yellow
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single Mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.