Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Fiber, Lc/Lc, 4M, Lo Multimode

  • Mfr # F2F402LL-04M-G

  • Zoro # G0428658


product price: $22.65
/ea

Key Features

End 1 Connection Type
LC/PC Network - Male
End 2 Connection Type
LC/PC Network - Male
Jacket Material
Polyvinyl Chloride
Clad Dimension
125 µm
Core Dimension
50 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2F402LL-04M-G
Zoro #
G0428658
UPC #
722868692790
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
50 µm
Bandwidth
10 Gbps
Cable Length
13.12 ft

Details

Item
Patch Cable
End 1 Connection Type
LC/PC Network - Male
End 2 Connection Type
LC/PC Network - Male
Jacket Material
Polyvinyl Chloride
Cable Type
Fiber Optic
Features
Stranded; Environmentally Friendly
For Use With
Network Device
Color
Aqua
Single Mode/Multi-Mode
Multi-Mode
Simplex/Duplex/Multifiber
Duplex
Fiber Category
OM3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.