Cable, Fiber, Lc/St, 20M, Lo Mmd, Aqua, 10Gb, 50/125

  • Mfr # F2F402L0-20M-G

  • Zoro # G0463518


product price:  $41.35
/ea

Key Features

End 1 Connection Type
LC Network - Male
End 2 Connection Type
ST Network - Male
Jacket Material
Polyvinyl Chloride
Clad Dimension
125 µm
Core Dimension
50 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2F402L0-20M-G
Zoro #
G0463518
UPC #
722868647608
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
50 µm
Cable Length
65.62 ft

Details

Item
Patch Cable
End 1 Connection Type
LC Network - Male
End 2 Connection Type
ST Network - Male
Jacket Material
Polyvinyl Chloride
Color
Aqua
Features
Molded
Cable Type
Fiber Optic
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Boot Type
Snagless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.