Zoro Homepage

Cable, Hdmi, Hdmi/Dvid, 12 Feet

  • Mfr # AV10089BT12

  • Zoro # G0775760


product price: $25.19
/ea

Key Features

Cable Type
DVI/HDMI
Cable Length
11.81 ft
Color
Black
Conductor Material
Copper
Connection A
1 x 19-pin HDMI Type A Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV10089BT12
Zoro #
G0775760
UPC #
722868967775
Country of Origin
Unknown

Dimensions

Cable Length
11.81 ft

Details

Cable Type
DVI/HDMI
Color
Black
Conductor Material
Copper
Connection A
1 x 19-pin HDMI Type A Digital Audio/Video - Male
Item
Video Cable
Connection B
1 x 24-pin DVI-D Digital Video - Male
Device Supported
TV, Video Device, MacBook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.