
CABLE, HDMI, HDMI/HDMI, 6.
Mfr # F8V3311B06
Zoro # G314883655
product price: $8.99
/eaKey Features
Cable Type
HDMI
Cable Length
6 ft
Color
Black
Conductor Material
Copper
Device Supported
TV, Audio/Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F8V3311B06
Zoro #
G314883655
UPC #
722868718926
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Cable Type
HDMI
Color
Black
Conductor Material
Copper
Item
A/V Cable
Device Supported
TV, Audio/Video Device
Conductor
Copper
Jacket Type
CL2
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.