CABLE, USB, DSTP, USBA/USBB, 16, DEVICE
Mfr # F3U133B16
Zoro # G314872673
product price: $7.45
/eaSold in multiples of 2 for $14.90
Key Features
Cable Length
16 ft
Color
Black
Cable Type
USB
Features
Molded, Stranded
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3U133B16
Zoro #
G314872673
UPC #
722868381991
Country of Origin
China
Dimensions
Cable Length
16 ft
Details
Item
Data Transfer Cable
Color
Black
Cable Type
USB
Features
Molded, Stranded
Conductor Material
Copper
Device Supported
Printer, Scanner, Hard Drive
Cable Characteristic
Extension Cable
Connector on First End Details
1 x 4-pin USB Type A - Male
Shielding
Yes
Connector on Second End Details
1 x 4-pin USB Type B - Male
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type B - Male
Conductor
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.