
CABLE, USB, DSTP, USBA/USBB, 3M, DEVICE
Mfr # F3U154BT3M
Zoro # G814873217
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Cable Length
9.84 ft
End 1 Connection Type
USB 2.0 Type A
End 2 Connection Type
USB Type B
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3U154BT3M
Zoro #
G814873217
UPC #
745883713370
Country of Origin
China
Dimensions
Cable Length
9.84 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A
End 2 Connection Type
USB Type B
Color
Black
Cable Type
USB
Connector on Second End Details
USB Type B
Connector on First End Details
USB 2.0 Type A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.