Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Usb, Dstp, Usba/Usbmini5Pb, 6, Dvc, Pwr/Data, Pro

  • Mfr # F3U138B06

  • Zoro # G0478008


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Cable Length
5.91 ft
End 1 Connection Type
Mini USB Type B
Color
Black
Cable Type
USB
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3U138B06
Zoro #
G0478008
UPC #
722868416839
Country of Origin
Unknown

Dimensions

Cable Length
5.91 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
Mini USB Type B
Color
Black
Cable Type
USB
Conductor Material
Copper
Conductor
Copper
Connector on First End Details
5-pin Mini USB Type B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.