Cable, Vga, Sh, Hddb15M/F, 6 , Monitor Exten

  • Mfr # F2N025B06

  • Zoro # G0789709


product price:  $10.29
/ea

Key Features

Cable Length
5.91 ft
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Female
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2N025B06
Zoro #
G0789709
UPC #
722868140307
Country of Origin
Unknown

Dimensions

Cable Length
5.91 ft

Details

Item
Video Cable
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Female
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Cable Characteristic
Extension Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.