
CAC READER
Mfr # F1DN008U
Zoro # G714885075
product price: $21.15
/eaKey Features
Standards
FIPS-201 ISO/IEC 7816
Operating System Compatibility
macOS, Linux, Windows 7
Platform Supported
PC, Mac
Media Supported
Contact
Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1DN008U
Zoro #
G714885075
UPC #
745883675821
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.7 in
Height
0.9 in
Depth
2.5 in
Details
Item
Smart Card Reader
Standards
FIPS-201 ISO/IEC 7816
Operating System Compatibility
macOS, Linux, Windows 7
Platform Supported
PC, Mac
Media Supported
Contact
Connectivity Technology
Cable
Environmentally Friendly
Yes
Host Interface
USB 2.0 Type A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.