Zoro Homepage

Cat5E Bulk Solid Cable 1000 Ft Green

  • Mfr # A7L604-1000-GRN

  • Zoro # G0265059


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Bare Wire
Length - Patch Cord
1000 ft
Standards
EIA/TIA-568
Category - Data Cable
Category 5e
Number of Conductor Pairs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7L604-1000-GRN
Zoro #
G0265059
UPC #
722868334225
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1000 ft

Details

Connector Type - Patch Cord
Bare Wire
Standards
EIA/TIA-568
Category - Data Cable
Category 5e
Number of Conductor Pairs
4
Item - Data Cable
Network Cable
Jacket Color
Green
Wire Gauge
24 AWG
Jacket Material
Polyvinyl Chloride
Features
Flame Retardant
Conductor Material
Bare Copper
Fire Rating - Data Cable
CMR
For Use With
Network Device
Insulation Material
Fire Resistant Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.