Zoro Homepage

Cat5e Patch Cable - Blue

  • Mfr # A3L791-12-BLU

  • Zoro # G010523329


product price: $24.35
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Length - Patch Cord
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-12-BLU
Zoro #
G010523329
UPC #
722868178577
Country of Origin
China

Dimensions

Length - Patch Cord
12 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Number of Conductor Pairs
4
Solid / Stranded
Stranded
Features
Flame Retardant
Wire Gauge
24 AWG
Jacket Material
PVC
Color
Blue
Conductor Material
Bare Copper
Insulation Material
HDPE
Connector Plating
Gold
Device Supported
Network Device
Cable Listing
CM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.