Zoro Homepage

Cat5E Patch Cable RJ45M/RJ45M;12ft

  • Mfr # A3L791-12

  • Zoro # G710519929


product price: $13.29
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
12 ft
Category - Data Cable
CAT 5e
Features
Flame Retardant
Item - Data Cable
Network Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-12
Zoro #
G710519929
UPC #
722868106365
Country of Origin
China

Dimensions

Length - Patch Cord
12 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Category - Data Cable
CAT 5e
Features
Flame Retardant
Item - Data Cable
Network Cable
Conductor Material
Bare Copper
Shielded
No
Color
Gray
Jacket Material
PVC
Number of Conductor Pairs
4
Solid / Stranded
Stranded
Wire Gauge
24 AWG
Cable Listing
CM
Insulation Material
HDPE
Device Supported
Network Device
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.