This item is Discontinued.

Belkin Cat5E Patch Cable/Rj45M/Rj45M/ 8 White A3L791-08-WHT

This item is Discontinued.

Belkin

Cat5E Patch Cable/Rj45M/Rj45M/ 8 White (Discontinued)

Mfr # A3L791-08-WHT
Zoro # G0296662
UPC # 722868170991
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3L791-08-WHT
Zoro #
G0296662
UPC #
722868170991
Country of Origin
Unknown

Dimensions

Length - Patch Cord
8 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Jacket Color
White
Fire Rating - Data Cable
CM
Number of Conductor Pairs
4
Features
Flame Retardant
Wire Gauge
24 AWG
Standards
EIA/TIA-568
Conductor Material
Bare Copper
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Connector Plating
Gold
Series
700
Insulation Material
High-density Polyethylene

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.