Zoro Homepage
This item is Discontinued.
Belkin CAT5e Patch Cables, RJ45, 2 m, Blue A3L791BT02M-BLU-S

CAT5e Patch Cables, RJ45, 2 m, Blue (Discontinued)

  • Mfr # A3L791BT02M-BLU-S
  • Zoro # G703665886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791BT02M-BLU-S
Zoro #
G703665886
UPC #
745883726707
Country of Origin
China

Dimensions

Length - Patch Cord
2 m

Details

Connector Type - Patch Cord
RJ45
Cable Type
Cat5e
Jacket Color
Blue

Description

Premium patch cable delivers reliable performance in 10/100Base-T networking applications. Fifty-micron, gold-plated connectors ensure clean, clear transmissions. Rigorous PowerSUM testing is designed to exceed Cat5e standard performance requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.