Zoro Homepage

Cat5E Snagless Patch Cbl 75In Blu

  • Mfr # A3L791-75-BLU-S

  • Zoro # G0330122


product price: $21.45
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 - Male
Length - Patch Cord
75 ft
Jacket Color
Blue
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-75-BLU-S
Zoro #
G0330122
UPC #
722868156100
Country of Origin
Unknown

Dimensions

Length - Patch Cord
75 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 - Male
Jacket Color
Blue
Conductor Material
Copper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.