Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat5E Snagless Patch Cbl

  • Mfr # A3L791B14-BLU-S

  • Zoro # G810520719


product price: $13.15
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
14 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791B14-BLU-S
Zoro #
G810520719
UPC #
722868246252
Country of Origin
China

Dimensions

Length - Patch Cord
14 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 - Male
Boot Type - Data cable
Snagless
Features
Molded
Color
Blue
Standards
EIA/TIA-568 Category 5e
Conductor Material
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.