Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT5e SNAGLESS PATCH CBL RJ45M/RJ45M2

  • Mfr # A3L791-02-BLU-S

  • Zoro # G410520003


product price: $12.59
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-02-BLU-S
Zoro #
G410520003
UPC #
722868187777
Country of Origin
China

Dimensions

Length - Patch Cord
2 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Conductor Material
Bare Copper
Jacket Material
PVC
Standards
EIA/TIA-568
Solid / Stranded
Stranded
Features
Flame Retardant, Molded
Color
Blue
Wire Gauge
24 AWG
Number of Conductor Pairs
4
Cable Listing
CM
Insulation Material
HDPE
Compatibility
MacBook Air 11"; MacBook Air 13"; MacBook Pro 13"; MacBook Pro 15"; MacBook Pro 17"
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.