Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT5e SNAGLESS PATCH CBL;3ft WHITE

  • Mfr # A3L791-03-WHT-S

  • Zoro # G710520246


product price: $11.79
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
3 ft
Features
Molded, Flame Retardant
Category - Data Cable
CAT 5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-03-WHT-S
Zoro #
G710520246
UPC #
722868142493
Country of Origin
China

Dimensions

Length - Patch Cord
3 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Features
Molded, Flame Retardant
Category - Data Cable
CAT 5e
Color
White
Wire Gauge
24 AWG
Item - Data Cable
Network Cable
Solid / Stranded
Stranded
Jacket Material
PVC
Conductor Material
Bare Copper
Number of Conductor Pairs
4
Cable Listing
CM
Insulation Material
HDPE
Connector Plating
Gold
Compatibility
MacBook Air 11"; MacBook Air 13"; MacBook Pro 13"; MacBook Pro 15"; MacBook Pro 17"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.