Zoro Homepage

Cat5E Snagless Patch Cbl/Rj45M/Rj45M/ 1 Purple

  • Mfr # A3L791-01-PUR-S

  • Zoro # G0209689


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Cable Type
Category 5e
Conductor Material
Bare Copper
Number of Conductor Pairs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-01-PUR-S
Zoro #
G0209689
UPC #
722868201060
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Cable Type
Category 5e
Conductor Material
Bare Copper
Number of Conductor Pairs
4
Color
Purple
Jacket Material
Polyvinyl Chloride (PVC)
Features
Molded, Stranded, Flame Retardant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.