Zoro Homepage
This item is Discontinued.
Belkin Cat5E Solid Bulk Cable 4Pr;24Awg; 500 Blue Plnm A7L504-500-BLP

Cat5E Solid Bulk Cable 4Pr;24Awg; 500 Blue Plnm (Discontinued)

  • Mfr # A7L504-500-BLP
  • Zoro # G0289050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7L504-500-BLP
Zoro #
G0289050
UPC #
722868298961
Country of Origin
Unknown

Dimensions

Length - Patch Cord
500 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
Bare Wire
Jacket Color
Blue
Plenum Rated
Yes
Features
Flame Retardant
Conductor Material
Bare Copper
Jacket Material
Fire Resistant Polyvinyl Chloride
Fire Rating - Data Cable
CMR
Standards
EIA/TIA-568
Jacket Type
Plenum, LSZH
Wire Gauge
24 AWG
Number of Conductor Pairs
4
For Use With
Network Device
Insulation Material
Fluorinated Ethylene Propylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.