
Cat5E X-Over Cable Rj45M/Rj45M 25 Yellow
Mfr # A3X126-25-YLW-M
Zoro # G0227749
product price: $16.19
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
25 ft
Standards
EIA/TIA-568B
Jacket Color
Yellow
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3X126-25-YLW-M
Zoro #
G0227749
UPC #
722868283370
Country of Origin
Unknown
Dimensions
Length - Patch Cord
25 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Standards
EIA/TIA-568B
Jacket Color
Yellow
Conductor Material
Copper
Item - Data Cable
Crossover Cable
Category - Data Cable
Category 5e
Compatibility
Hub (Hub-to-Hub), PC (PC-to-PC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.