This item is Discontinued.

Belkin Cat6 Chnl Cert Sngls Ptch Rj45M/Rj45M; 7 A3L9002-07-S

This item is Discontinued.

Belkin

Cat6 Chnl Cert Sngls Ptch Rj45M/Rj45M; 7 (Discontinued)

Mfr # A3L9002-07-S
Zoro # G0260658
UPC # 722868493991
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3L9002-07-S
Zoro #
G0260658
UPC #
722868493991
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Gray
Features
Flame Retardant
Conductor Material
Bare Copper
Solid / Stranded
Stranded
Wire Gauge
24 AWG
Jacket Material
Polyvinyl Chloride
Fire Rating - Data Cable
CM
Number of Conductor Pairs
4
For Use With
VoIP Device, Network Device
Insulation Material
High-density Polyethylene
Connector Plating
Gold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.