Cat6 - Patch Cable - Rj-45 - Male - Rj-45 - Male - Unshielded Twisted

  • Mfr # A3L980-04-ORG-S

  • Zoro # G0320438


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980-04-ORG-S
Zoro #
G0320438
UPC #
722868622636
Country of Origin
Unknown

Dimensions

Length - Patch Cord
4 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 - Male
Boot Type - Data cable
Snagless
Jacket Color
Orange
Conductor Material
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.