Zoro Homepage

CAT6 patch cable RJ45M-RJ45M 1ft yellow

  • Mfr # A3L980-01-YLW-S

  • Zoro # G010520243


product price: $11.19
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
1 ft
Features
Flame Retardant
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980-01-YLW-S
Zoro #
G010520243
UPC #
722868456026
Country of Origin
China

Dimensions

Length - Patch Cord
1 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Features
Flame Retardant
Shielded
No
Color
Yellow
Jacket Material
PVC
Number of Conductor Pairs
4
Category - Data Cable
CAT 6
Wire Gauge
24 AWG
Solid / Stranded
Stranded
Conductor Material
Bare Copper
Item - Data Cable
Network Cable
Insulation Material
HDPE
Device Supported
VoIP Device, Network Device
Connector Plating
Gold
Cable Listing
CM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.