Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Patch Cable Rj45M/Rj45M 15 Blue

  • Mfr # A3L980-15-BLU

  • Zoro # G610520704


product price: $21.65
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Length - Patch Cord
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980-15-BLU
Zoro #
G610520704
UPC #
722868680544
Country of Origin
China

Dimensions

Length - Patch Cord
15 ft
Width
6.2 in
Height
0.8 in

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Shielded
No
Conductor Material
Copper
Standards
EIA/TIA-568
Color
Blue
Connector Plating
Gold
Contact Plating
Gold
Compatibility
Belkin Omniview SMB 1x16 KVM-over-IP Switch; Belkin Omniview SMB 1x8 KVM-over-IP Switch; Belkin Omniview SMB CAT5 KVM Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.