Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT6 patch cable RJ45M/RJ45M 15ft blue

  • Mfr # A3L980-15-BLU-S

  • Zoro # G810519997


product price: $18.89
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
15 ft
Standards
UL Listed
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980-15-BLU-S
Zoro #
G810519997
UPC #
722868380055
Country of Origin
China

Dimensions

Length - Patch Cord
15 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Standards
UL Listed
Color
Blue
Conductor Material
Bare Copper
Number of Conductor Pairs
4
Shielded
No
Item - Data Cable
Network Cable
Jacket Type
Plenum
Wire Gauge
24 AWG
Features
Flame Retardant
Category - Data Cable
CAT 6
Jacket Material
PVC
Solid / Stranded
Stranded
Connector Plating
Gold
Device Supported
Network Device, VoIP Device
Cable Listing
CM
Insulation Material
HDPE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.