Zoro Homepage

CAT6 patch cable RJ45M/RJ45M 25ft black

  • Mfr # A3L980B25-BLK-S

  • Zoro # G910523382


product price: $33.05
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L980B25-BLK-S
Zoro #
G910523382
UPC #
722868434017
Country of Origin
China

Dimensions

Length - Patch Cord
25 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Wire Gauge
24 AWG
Conductor Material
Bare Copper
Solid / Stranded
Stranded
Features
Flame Retardant
Color
Black
Jacket Material
PVC
Number of Conductor Pairs
4
Insulation Material
HDPE
Cable Listing
CM
Connector Plating
Gold
Device Supported
VoIP Device, Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.