CAT6 SLIM 28AWG CABLE -BLACK -2FT
- Mfr # CE001B02-BLK-S
- Zoro # G514874354
product price:Â
$
6.15
/ea
Sold in multiples of 3 for
$18.45
Key Features
End 1 Connection Type
RJ-45
Cable Length
2 ft
Performance Category
Category 6
End 1 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE001B02-BLK-S
- Zoro #
- G514874354
- UPC #
- 745883805204
- Country of Origin
- United States
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- Cable Jacket Color
- Black
- Number of Conductor Pairs
- 4
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
Dimensions
- Cable Length
- 2 ft
- Wire Size
- 28 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.