CAT6 SLIM 28AWG CABLE -BLUE -12FT
- Mfr # CE001B12-BLU-S
- Zoro # G914874213
product price:Â
$
10.95
/ea
Sold in multiples of 2 for
$21.90
Key Features
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
Performance Category
Category 6
Cable Length
12 ft
Wire Size
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE001B12-BLU-S
- Zoro #
- G914874213
- UPC #
- 745883805129
- Country of Origin
- United States
Dimensions
- Cable Length
- 12 ft
- Wire Size
- 28 AWG
Details
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
- Cable Jacket Color
- Blue
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- Number of Conductor Pairs
- 4
- End 1 Gender
- Male
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.