CAT6 SLIM 28AWG CABLE -BLUE -7FT
- Mfr # CE001B07-BLU-S
- Zoro # G914873957
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
End 1 Gender
Male
Performance Category
Category 6
Number of Conductor Pairs
4
End 1 Connection Type
RJ-45
Wire Size
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE001B07-BLU-S
- Zoro #
- G914873957
- UPC #
- 745883805082
- Country of Origin
- United States
- End 1 Gender
- Male
- Item
- Network Cable
- Performance Category
- Category 6
- Number of Conductor Pairs
- 4
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 7 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.