Shop BELKIN
See all product information
Create Account
CAT6 SLIM 28AWG CABLE -GRAY -1FT
- Mfr # CE001B01-S
- Zoro # G114874181
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Key Features
End 2 Gender
Male
Cable Length
1 ft
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
Number of Conductor Pairs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE001B01-S
- Zoro #
- G114874181
- UPC #
- 745883805198
- Country of Origin
- United States
Dimensions
- Cable Length
- 1 ft
- Wire Size
- 28 AWG
Details
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6
- Cable Jacket Color
- Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.