CAT6 SLIM 28AWG CABLE -GREEN-12FT
- Mfr # CE001B12-GRN-S
- Zoro # G914874602
product price:Â
$
10.99
/ea
Key Features
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
End 1 Gender
Male
Number of Conductor Pairs
4
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE001B12-GRN-S
- Zoro #
- G914874602
- UPC #
- 745883804962
- Country of Origin
- United States
Dimensions
- Cable Length
- 12 ft
- Wire Size
- 28 AWG
Details
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Green
- Performance Category
- Category 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.