Shop BELKIN
See all product information
Create Account
CAT6 SLIM 28AWG CABLE -GREEN-15FT
- Mfr # CE001B15-GRN-S
- Zoro # G114874631
product price:Â
$
10.89
/ea
Key Features
Cable Jacket Material
Polyvinyl Chloride
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
Number of Conductor Pairs
4
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE001B15-GRN-S
- Zoro #
- G114874631
- UPC #
- 745883804986
- Country of Origin
- United States
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- End 1 Gender
- Male
- End 2 Gender
- Male
- Cable Jacket Color
- Green
- Item
- Network Cable
- Performance Category
- Category 6
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 15 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.