Shop BELKIN
See all product information
Create Account
CAT6 SLIM 28AWG CABLE-ORANGE -2FT
- Mfr # CE001B02-ORG-S
- Zoro # G914874527
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Cable Jacket Material
Polyvinyl Chloride
Cable Jacket Color
Orange
Performance Category
Category 6
End 2 Gender
Male
Number of Conductor Pairs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE001B02-ORG-S
- Zoro #
- G914874527
- UPC #
- 745883805679
- Country of Origin
- United States
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- Cable Jacket Color
- Orange
- Performance Category
- Category 6
- End 2 Gender
- Male
- Number of Conductor Pairs
- 4
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
Dimensions
- Cable Length
- 2 ft
- Wire Size
- 28 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.