Shop BELKIN
See all product information
Create Account
CAT6 SLIM 28AWG CABLE - PINK -4FT
- Mfr # CE001B04-PNK-S
- Zoro # G514874408
product price:Â
$
6.95
/ea
Sold in multiples of 2 for
$13.90
Key Features
Cable Jacket Color
Pink
End 2 Gender
Male
End 1 Gender
Male
End 1 Connection Type
RJ-45
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE001B04-PNK-S
- Zoro #
- G514874408
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 4 ft
- Wire Size
- 28 AWG
Details
- Cable Jacket Color
- Pink
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6
- Cable Jacket Material
- Polyvinyl Chloride
- Number of Conductor Pairs
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.