Shop BELKIN
See all product information
Create Account
CAT6 SLIM 28AWG CABLE-PURPLE-15FT
- Mfr # CE001B15-PUR-S
- Zoro # G914875012
product price:Â
$
12.19
/ea
Key Features
Cable Jacket Color
Purple
End 2 Connection Type
RJ-45
Number of Conductor Pairs
4
End 2 Gender
Male
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE001B15-PUR-S
- Zoro #
- G914875012
- UPC #
- 745883805945
- Country of Origin
- United States
- Cable Jacket Color
- Purple
- End 2 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6
- Item
- Network Cable
- End 1 Gender
- Male
Dimensions
- Cable Length
- 15 ft
- Wire Size
- 28 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.