CAT6 SLIM 28AWG CABLE-PURPLE -1FT
- Mfr # CE001B01-PUR-S
- Zoro # G414874553
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
End 1 Connection Type
RJ-45
Wire Size
28 AWG
Number of Conductor Pairs
4
Cable Length
1 ft
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE001B01-PUR-S
- Zoro #
- G414874553
- UPC #
- 745883805822
- Country of Origin
- United States
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 1 ft
Details
- End 1 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Purple
- End 1 Gender
- Male
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6
- End 2 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.