CAT6 SLIM 28AWG CABLE - RED -12FT
- Mfr # CE001B12-RED-S
- Zoro # G514874606
product price:Â
$
10.75
/ea
Key Features
End 2 Connection Type
RJ-45
Performance Category
Category 6
End 1 Gender
Male
End 1 Connection Type
RJ-45
Cable Jacket Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE001B12-RED-S
- Zoro #
- G514874606
- UPC #
- 745883805600
- Country of Origin
- United States
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6
- End 1 Gender
- Male
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Red
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- Number of Conductor Pairs
- 4
Dimensions
- Cable Length
- 12 ft
- Wire Size
- 28 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.